Pentair Hoffman E2PBGSS Type 4X Pushbutton Enclosure, Stainless Steel, | Graybar Store
     
Pentair Hoffman - Type 4X Pushbutton Enclosure, Stainless Steel, - E2PBGSS
+ / - Hover over image to Zoom
Other Views

    Type 4X Pushbutton Enclosure, Stainless Steel,

    Manufacturer: Pentair Hoffman
    Manufacturer #: E2PBGSS
    SKU: 96010215
    $250.01
    Checking Pricing
         
    Material:Stainless Steel
    No. of Holes:2
    Size:22.5 mm
    Standard:UL 508A Listed, Type 4, 4X, 12, File Number E61997, cUL Listed per CSA C22.2 No 94, Type 4, 4X, 12, File Number E61997, NEMA/EEMAC Type 4X, 12, 13, CSA File Number 42186: Type 4, 4X, 12, IEC 60529, IP66
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # E2PBGSS
    • Size 22.5 mm
    • Type 30.5-mm and 22.5-mm Pushbutton Enclosures, Type 4X
    • Material Stainless Steel
    • No. of Holes 2
    • Standard UL 508A Listed, Type 4, 4X, 12, File Number E61997, cUL Listed per CSA C22.2 No 94, Type 4, 4X, 12, File Number E61997, NEMA/EEMAC Type 4X, 12, 13, CSA File Number 42186: Type 4, 4X, 12, IEC 60529, IP66
    • SKU Spec Sheet
      E2PBGSS Specification Sheet
      E2PBGSS Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    PB Enclosure, Bulletin PB1S (Stainless Steel Pushbutton Enclosures), Size/Dims: 2PB x 22.5mm, Material/Finish: SS Type 304
    Punched specifically to house either 30.5-mm or 22.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water., See Mild Steel chapter for related mild steel enclosures. 14 gauge bodies, 16 gauge covers, Type 304 or Type 316 stainless steel, Seams continuously welded and ground smooth, Captivated cover screws thread into sealed wells, Bonding provision on door, grounding nut on body