Cooper Lighting (Eaton) E27RICAT Halo® 6 in. Air-Tite Housing, IC, Shallow, Remodel, 120V | Graybar Store
     
Cooper Lighting (Eaton) - Halo® 6 in. Air-Tite Housing, IC, Shallow, Remodel, 120V - E27RICAT
+ / - Hover over image to Zoom
Other Views

    Halo® 6 in. Air-Tite Housing, IC, Shallow, Remodel, 120V

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: E27RICAT
    SKU: 25812259
    $11.36
    Checking Pricing
         
    Voltage Rating:120V
    Wattage:90W
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # E27RICAT
    • UNSPSC 39111515
    • Wattage 90W
    Product Overview:
    6" IC, Air-Tite, Shallow Remodel Housing, 120V