Pentair Hoffman E25PBX Extra-Deep, Pushbutton Enclosure, Steel, 30.5mm | Graybar Store
     
Pentair Hoffman - Extra-Deep, Pushbutton Enclosure, Steel, 30.5mm - E25PBX
+ / - Hover over image to Zoom
Other Views

    Extra-Deep, Pushbutton Enclosure, Steel, 30.5mm

    Manufacturer: Pentair Hoffman
    Manufacturer #: E25PBX
    SKU: 88132753
    $272.70
    Checking Pricing
         
    Color:Grey
    Material:Steel
    No. of Holes:25
    Size:30.5 mm
    Standard:UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12, 13, CSA File Number 42186: Type 12, IEC 60529, IP65
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # E25PBX
    • Color Grey
    • Size 30.5 mm
    • Type Extra-Deep 30.5-mm and 22.5-mm Pushbutton Enclosures, Type 12
    • Material Steel
    • No. of Holes 25
    • Standard UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12, 13, CSA File Number 42186: Type 12, IEC 60529, IP65
    • SKU Spec Sheet
      E25PBX Specification Sheet
      E25PBX Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    PB Enclosure, Extra Deep, Bulletin PB1 (Pushbutton Enclosures), Size/Dims: 25PB x 30.5mm, Material/Finish: Steel/Gray
    Extra-Deep Pushbutton Enclosures are designed to hold 30.5-mm and 22.5-mm pushbuttons and switches, with added depth to accommodate additional pushbutton contact blocks. 16 or 14 gauge steel, Seams continuously welded and ground smooth, Captivated cover screws thread into sealed wells, Bonding provision on cover, Grounding stud on body, Oil-resistant gasket, Factory stamped 4-way pushbutton holes, Enclosures 6.00 x 4.00 x 4.75 in. (152 x 102 x 121 mm) and larger have internal detachable hinge to hold cover open during wiring, External welded-on mounting brackets for easy installation, 30.5-mm or 22.5-mm size holes