Thomas and Betts E226 Non-Insulated Flag Terminal | Graybar Store
     
Thomas and Betts - Non-Insulated Flag Terminal - E226
+ / - Hover over image to Zoom
Other Views

    Non-Insulated Flag Terminal

    Manufacturer: Thomas and Betts
    Manufacturer #: E226
    SKU: 88314676
    $2.51
    Checking Pricing
         
    Quick Order:Y
    Color:Metallic
    Wire Size:6, 5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E226
    • Color Metallic
    • UNSPSC 39121432
    • Materials Copper
    Product Overview:
    Non-Insulated Flag Terminal, Length .93 Inches, Width .50 Inches, Bolt Hole #10, Wire Range #6 AWG, Copper, Nickel Plated