Salisbury E218CB/9 Glove, Black, Rubber, Rubber Insulating Glove, 9, Contour Cuff | Graybar Store
     
Salisbury - Glove, Black, Rubber, Rubber Insulating Glove, 9, Contour Cuff - E218CB/9
+ / - Hover over image to Zoom
Other Views

    Glove, Black, Rubber, Rubber Insulating Glove, 9, Contour Cuff

    Manufacturer: Salisbury
    Manufacturer #: E218CB/9
    SKU: 99682967
    $192.48
    Checking Pricing
         
    Quick Order:Y
    Color:Black
    Glove Material Type:Rubber
    Size:9
    Style:Contour Cuff
    Glove Type:Rubber Insulating Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E218CB/9
    • Color Black
    • Size 9
    • Style Contour Cuff
    • Application Electrical Safety
    • Glove Material Type Rubber
    • Glove Type Rubber Insulating Glove
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    High Voltage Linemen's Gloves