Salisbury E216RB/8 Class2 Lineman Gloves, Size 8 | Graybar Store
     
Salisbury - Class2 Lineman Gloves, Size 8 - E216RB/8
+ / - Hover over image to Zoom
Other Views

    Class2 Lineman Gloves, Size 8

    Manufacturer: Salisbury
    Manufacturer #: E216RB/8
    SKU: 25399194
    $539.29
    Checking Pricing
         
    Color:Black, Red Liner
    Glove Material Type:Type I Natural Rubber
    Size:8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E216RB/8
    • Color Black, Red Liner
    • Size 8
    • Application electrical insulating, max usage 17,000V AC
    • UNSPSC 46181504
    • Glove Material Type Type I Natural Rubber
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 2, 16in. electrical insulating glove, red/black, size 8