Salisbury E216RB/10 Class ll Electrical Insulating Glove, Bell Cuff, Size 10.5 | Graybar Store
     
Salisbury - Class ll Electrical Insulating Glove, Bell Cuff, Size 10.5 - E216RB/10
+ / - Hover over image to Zoom
Other Views

    Class ll Electrical Insulating Glove, Bell Cuff, Size 10.5

    Manufacturer: Salisbury
    Manufacturer #: E216RB/10
    SKU: 25072951
    $273.23
    Checking Pricing
         
    Color:black, red liner
    Glove Material Type:Type 1 natural rubber
    Size:10
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E216RB/10
    • Color black, red liner
    • Size 10
    • Application electrical insulating, max usage 17,000V AC
    • Glove Material Type Type 1 natural rubber
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 2, 16in. electrical insulating glove, red/black, size 10