Salisbury E216BCRB/12 Electrical Insulating Glove, Bell Cuff-Size 12 | Graybar Store
     
Salisbury - Electrical Insulating Glove, Bell Cuff-Size 12 - E216BCRB/12
+ / - Hover over image to Zoom
Other Views

    Electrical Insulating Glove, Bell Cuff-Size 12

    Manufacturer: Salisbury
    Manufacturer #: E216BCRB/12
    SKU: 25191927
    $217.36
    Checking Pricing
         
    Color:black, red liner
    Glove Material Type:Type 1 natural rubber
    Size:12
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E216BCRB/12
    • Color black, red liner
    • Size 12
    • Application electrical insulating, max usage 17,000V AC
    • Glove Material Type Type 1 natural rubber
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 2, 16in. electrical insulating glove, bell cuff, red/black, size 12