NSI Industries E201B 24 Hour Digital Time Switch, 40A | Graybar Store
     
NSI Industries - 24 Hour Digital Time Switch, 40A - E201B
+ / - Hover over image to Zoom
Other Views

    24 Hour Digital Time Switch, 40A

    Manufacturer: NSI Industries
    Manufacturer #: E201B
    SKU: 25845769
    $314.42
    Checking Pricing
         
    Additional Features:20 On-Off Set Points - Daylight Savings Auto Adjustment - Leap Year Automatic Compensation
    Enclosure Type (Nema):NEMA 3R Plastic Indoor-Outdoor
    Frequency Rating:50-60 Hz
    Mounting Type:Screw Mount
    Phase:Single Phase
    Switch Type:SPST
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # E201B
    • Application Sign-Air Conditioning-Lighting-Sump Pumps-Ventilating Fan Control
    • Type 24 Hour Time Switch - 1 Or 2 Channel
    • UNSPSC 39122208
    • Additional Features 20 On-Off Set Points - Daylight Savings Auto Adjustment - Leap Year Automatic Compensation
    • Enclosure Type (Nema) NEMA 3R Plastic Indoor-Outdoor
    • Mounting Type Screw Mount
    • No. of Poles 1
    Product Overview:
    Tork 24 Hour 2 Channel SPST Digital Time Switch.
    APPLICATIONS: Signs Air Conditioning Lighting Sump Pumps Ventilating Fans FEATURES: INPUT SUPPLY: 120-277 VAC 50/60Hz INPUT VOLTAGE: 12-277 VAC 50/60Hz OUTPUT DRY CONTACTS: SPST SCHEDULING: 20 ON/OFF set poi