Pentair Hoffman E1PBXSS Extra-Deep, Pushbutton Enclosure, Stainless Steel, 30.5mm | Graybar Store
     
Pentair Hoffman - Extra-Deep, Pushbutton Enclosure, Stainless Steel, 30.5mm - E1PBXSS
+ / - Hover over image to Zoom
Other Views

    Extra-Deep, Pushbutton Enclosure, Stainless Steel, 30.5mm

    Manufacturer: Pentair Hoffman
    Manufacturer #: E1PBXSS
    SKU: 96010220
    $263.94
    Checking Pricing
         
    Material:Stainless Steel
    No. of Holes:1
    Size:30.5 mm
    Standard:UL 508A Listed, Type 4, 4X, 12, File Number E61997, cUL Listed per CSA C22.2 No 94, Type 4, 4X, 12, File Number E61997, NEMA/EEMAC Type 4X, 12, 13, CSA File Number 42186: Type 4, 4X, 12, IEC 60529, IP66
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # E1PBXSS
    • Size 30.5 mm
    • Type Extra-Deep 30.5-mm Pushbutton Enclosures, Type 4X
    • UNSPSC 39121326
    • Material Stainless Steel
    • No. of Holes 1
    • Standard UL 508A Listed, Type 4, 4X, 12, File Number E61997, cUL Listed per CSA C22.2 No 94, Type 4, 4X, 12, File Number E61997, NEMA/EEMAC Type 4X, 12, 13, CSA File Number 42186: Type 4, 4X, 12, IEC 60529, IP66
    • SKU Spec Sheet
      E1PBXSS Specification Sheet
      E1PBXSS Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    PB Enclosure, Extra Deep, Bulletin PB1S (Stainless Steel Pushbutton Enclosures), Size/Dims: 1PB x 30.5mm, Material/Finish: SS Type 304
    Designed to house 30.5-mm oil-tight pushbuttons, switches and pilot lights. Enclosures provide protection against dirt, dust, oil and water. Extra-deep design accommodates additional contact blocks for pushbuttons., See Mild Steel chapter for related mild steel enclosures. 14 gauge bodies, 16 gauge covers; Type 304 or Type 316 stainless steel, Seams continuously welded and ground smooth, Captivated cover screws thread into sealed wells, Bonding provision on door; grounding nut on body, 4-way pushbutton holes accept all brands of oil-tight pushbuttons, switches and pilot lights, Enclosures 6.00 x 4.00 x 4.75 in. (152 x 102 x 121 mm) and larger have internal detachable hinge to hold cover open during wiring, yet permit immediate removal, Oil-resistant gasket