Pentair Hoffman E1PBAM Pushbutton Enclosure, Steel, Sloped Front | Graybar Store
Message Dialog
Display Update Message
17008
22118329
[
{
"catentry_id" : "304988",
"Attributes" : {
"Color_Grey":"25"
,
"Material_Steel":"26"
,
"No. of Holes_1":"27"
,
"Size_22.5 mm":"28"
,
"Standard_UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12, 13, CSA File Number 42186: Type 12, IEC 60529, IP65":"29"
},
"DescriptiveAttributes" : {
"Application_These Sloped Front Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches where slanted control surfaces are desired.":"1"
,
"Type_Sloped-Front 30.5-mm and 22.5-mm Pushbutton Enclosures, Type 12":"2"
,
"SAP Transportation Group_0001":"3"
,
"SAP Dealer Code Material Group 5_0":"4"
,
"SAP UNSPSC_39121326":"5"
,
"SAP Delivery Unit_1":"6"
,
"Commerce SAP Alternate UOM Qty_1":"7"
,
"SKU Spec Sheet_https://static.graybar.com/content-resource/pdf/e1pbam-pentair-hoffman-22118329-spec-sheet-sku-spec-sheet/dad4647580c14de0718f782a2884f82c-676216.pdf":"8"
,
"SAP Material Type_ZSTD":"9"
,
"SAP POA_02":"10"
,
"SAP GTIN_783510130640":"11"
,
"SAP ECCN_EAR99":"12"
,
"SAP Country of Origin_MX - Mexico":"13"
,
"SAP Country Name_Mexico":"14"
,
"SAP Country Code_MX":"15"
,
"SAP Vendor Status_APPROVED - ALL BUSINESS":"16"
,
"CFP_NO":"17"
,
"SAP Price Unit B_1":"18"
,
"SAP Price Unit A_1":"19"
,
"SAP Price Column L_83.5":"20"
,
"SAP Price Column B_83.5":"21"
,
"SAP Price Column A_83.5":"22"
,
"SAP Unit_EA":"23"
,
"SAP Price Unit L_1":"24"
},
}
]
Pushbutton Enclosure, Steel, Sloped Front
Manufacturer:
Pentair Hoffman
Manufacturer #:
E1PBAM
SKU:
22118329
Checking Pricing
Color:Grey
Material:Steel
No. of Holes:1
Size:22.5 mm
Standard:UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12, 13, CSA File Number 42186: Type 12, IEC 60529, IP65
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
Manufacturer
Pentair Hoffman
Manufacturer #
E1PBAM
Color
Grey
Size
22.5 mm
Application
These Sloped Front Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches where slanted control surfaces are desired.
Type
Sloped-Front 30.5-mm and 22.5-mm Pushbutton Enclosures, Type 12
UNSPSC
39121326
Material
Steel
No. of Holes
1
Standard
UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12, 13, CSA File Number 42186: Type 12, IEC 60529, IP65
SKU Spec Sheet
E1PBAM Specification Sheet
E1PBAM Spec Sheet
ECCN
EAR99
Country of Origin
MX - Mexico
Product Overview:
PB Enclosure, Sloped Front, Bulletin PB1 (Pushbutton Enclosures), Size/Dims: 1PB x 22.5mm, Material/Finish: Steel/Gray
14 gauge steel, Seams continuously welded and ground smooth, Captivated cover screws thread into sealed wells, Bonding provision on cover, Grounding stud on body, Oil-resistant gasket, Factory stamped 4-way pushbutton holes , Enclosures 7.25 x 6.25 x 6.75 in. (184 x 159 x 171 mm) and larger have internal detachable hinge to hold cover open during wiring , External mounting brackets, 30.5-mm or 22.5-mm size holes