Pentair Hoffman E1PBA Pushbutton Enclosure, Sloped Front, Grey | Graybar Store
     
Pentair Hoffman - Pushbutton Enclosure, Sloped Front, Grey - E1PBA
+ / - Hover over image to Zoom
Other Views

    Pushbutton Enclosure, Sloped Front, Grey

    Manufacturer: Pentair Hoffman
    Manufacturer #: E1PBA
    SKU: 88132738
    $99.09
    Checking Pricing
         
    Color:Grey
    Material:Steel
    No. of Holes:1
    Size:30.5 mm
    Standard:UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12, 13, CSA File Number 42186: Type 12, IEC 60529, IP65
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # E1PBA
    • Color Grey
    • Size 30.5 mm
    • Application These Sloped Front Pushbutton Enclosures are designed to hold 30.5-mm or 22.5-mm pushbuttons and switches where slanted control surfaces are desired.
    • Type Sloped-Front 30.5-mm and 22.5-mm Pushbutton Enclosures, Type 12
    • UNSPSC 39121326
    • Material Steel
    • No. of Holes 1
    • Standard UL 508A Listed, Type 12, 13, File No. E61997, cUL Listed per CSA C22.2 No. 94, Type 12, 13, File No. E61997, NEMA/EEMAC Type 12, 13, CSA File Number 42186: Type 12, IEC 60529, IP65
    • SKU Spec Sheet
      E1PBA Specification Sheet
      E1PBA Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    PB Enclosure, Sloped Front, Bulletin PB1 (Pushbutton Enclosures), Size/Dims: 1PB x 30.5mm, Material/Finish: Steel/Gray
    14 gauge steel, Seams continuously welded and ground smooth, Captivated cover screws thread into sealed wells, Bonding provision on cover, Grounding stud on body, Oil-resistant gasket, Factory stamped 4-way pushbutton holes , Enclosures 7.25 x 6.25 x 6.75 in. (184 x 159 x 171 mm) and larger have internal detachable hinge to hold cover open during wiring , External mounting brackets, 30.5-mm or 22.5-mm size holes