Pentair Hoffman E19C25U 25 RU Swing Out, Rack Cable Manager, Steel, Wall-Mount | Graybar Store
     
Pentair Hoffman - 25 RU Swing Out, Rack Cable Manager, Steel, Wall-Mount - E19C25U
+ / - Hover over image to Zoom
Other Views

    25 RU Swing Out, Rack Cable Manager, Steel, Wall-Mount

    Manufacturer: Pentair Hoffman
    Manufacturer #: E19C25U
    SKU: 25511545
    $175.21
    Checking Pricing
         
    Color:Black
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # E19C25U
    • Color Black
    • Type VERSARACK#153; Vertical Cable Manager
    • UNSPSC 43223308
    Product Overview:
    Swign Out Rack Cbl Mgr 25u Blk, Bulletin DOFRW (Wall-Mount Open Racks - Wall Mount Open Racks), Size/Dims: 40.512 x4.1339 x8.1890, Material: Steel, Finish: Black
    VERSARACK#153; offers a complimentary vertical cable manager that easily attaches to the right or left side of Swing-Out Rack. Each accessory includes one fully-assembled manager with retaining hardware and installation instructions.