Molex E16A06002M010 Cordset, Cable Cord Set, 1 m L | Graybar Store
     
Molex - Cordset, Cable Cord Set, 1 m L - E16A06002M010
+ / - Hover over image to Zoom
Other Views

    Cordset, Cable Cord Set, 1 m L

    Manufacturer: Molex
    Manufacturer #: E16A06002M010
    SKU: 25196430
    $51.12
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Cable Type:RJ-45
    Standard:RoHS Compliant, UL Listed
    Length:1 m
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # E16A06002M010
    • Cable Type RJ-45
    • Type Cordset
    • Length 1 m
    • Standard RoHS Compliant, UL Listed
    • ECCN EAR99
    • Country of Origin NZ - New Zealand
    Product Overview:
    Cable Cord Set, Cordset, 1 m, RJ-45, RoHS Compliant, UL Listed