Thomas and Betts E142 3/8 1 1/4 Cap Screw, Hex Head, 3/8 x 1-1/4 in., Steel | Graybar Store
     
Thomas and Betts - Cap Screw, Hex Head, 3/8 x 1-1/4 in., Steel - E142 3/8 1 1/4
+ / - Hover over image to Zoom
Other Views

    Cap Screw, Hex Head, 3/8 x 1-1/4 in., Steel

    Manufacturer: Thomas and Betts
    Manufacturer #: E142 3/8 1 1/4
    SKU: 88252733
    $0.91
    Checking Pricing
         
    Additional Features:GoldGalv Finish
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E142 3/8 1 1/4
    • UNSPSC 31161501
    • Additional Features GoldGalv Finish
    • Materials Steel With GoldGalv Finish
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Bolt, Hex Head Cap, Size 3/8 x 1-1/4 Inches, Steel
    Bolt, Hex Head Cap, Size 3/8 x 1-1/4 Inches, Steel