Thomas and Betts E142 3/8 1 1/2 Cap Screw, Hex Head, 3/8 x 1-1/2 in., Steel | Graybar Store
     
Thomas and Betts - Cap Screw, Hex Head, 3/8 x 1-1/2 in., Steel - E142 3/8 1 1/2
+ / - Hover over image to Zoom
Other Views

    Cap Screw, Hex Head, 3/8 x 1-1/2 in., Steel

    Manufacturer: Thomas and Betts
    Manufacturer #: E142 3/8 1 1/2
    SKU: 88252732
    $1.51
    Checking Pricing
         
    Additional Features:GoldGalv Finish
    Length:1-1/2 in. L
    Screw Size:3/8-16
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E142 3/8 1 1/2
    • UNSPSC 31161501
    • Additional Features GoldGalv Finish
    • Length 1-1/2 in. L
    • Materials Steel With GoldGalv Finish
    • Screw Size 3/8-16
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Bolt, Hex Head Cap, Size 3/8 x 1-1/2 Inches, Steel
    Bolt, Hex Head Cap, Size 3/8 x 1-1/2 Inches, Steel