Molex E11A06015M020 M12 Double End Cordset, 4-Pole, 30V, Shielded PVC, 26 AWG, Male Straight to Male Straight, 2M | Graybar Store
     
Molex - M12 Double End Cordset, 4-Pole, 30V, Shielded PVC, 26 AWG, Male Straight to Male Straight, 2M - E11A06015M020
+ / - Hover over image to Zoom
Other Views

    M12 Double End Cordset, 4-Pole, 30V, Shielded PVC, 26 AWG, Male Straight to Male Straight, 2M

    Manufacturer: Molex
    Manufacturer #: E11A06015M020
    SKU: 25795980
    $56.34
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:1.5A
    Color:Teal
    Conductor Size:26 AWG
    Material:PVC
    Voltage Rating:30V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # E11A06015M020
    • Color Teal
    • UNSPSC 39121413
    • Amperage Rating 1.5A
    • Conductor Size 26 AWG
    • Material PVC
    • Voltage Rating 30V
    • ECCN EAR99
    • Country of Origin PL - Poland
    Product Overview: