Molex E11A06002M010 M12 Double End Cordset, 4-Pole, 30V, Male Straight to Male Straight, 1M | Graybar Store
     
Molex - M12 Double End Cordset, 4-Pole, 30V, Male Straight to Male Straight, 1M - E11A06002M010
+ / - Hover over image to Zoom
Other Views

    M12 Double End Cordset, 4-Pole, 30V, Male Straight to Male Straight, 1M

    Manufacturer: Molex
    Manufacturer #: E11A06002M010
    SKU: 25382502
    $54.13
    Checking Pricing
         
    Quick Order:Y
    Amperage Rating:1.5A
    Color:Blue Green
    Conductor Size:26 AWG
    Material:PVC
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Molex
    • Manufacturer # E11A06002M010
    • Color Blue Green
    • UNSPSC 39121413
    • Amperage Rating 1.5A
    • Conductor Size 26 AWG
    • Material PVC
    • Voltage Rating 125V
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview: