Salisbury E118CRB/8 Glove, Black with Red, Rubber, Rubber Insulating Glove, 8, Contour Cuff | Graybar Store
     
Salisbury - Glove, Black with Red, Rubber, Rubber Insulating Glove, 8, Contour Cuff - E118CRB/8
+ / - Hover over image to Zoom
Other Views

    Glove, Black with Red, Rubber, Rubber Insulating Glove, 8, Contour Cuff

    Manufacturer: Salisbury
    Manufacturer #: E118CRB/8
    SKU: 25399049
    $244.22
    Checking Pricing
         
    Quick Order:Y
    Color:Black with Red
    Glove Material Type:Rubber
    Size:8
    Style:Contour Cuff
    Glove Type:Rubber Insulating Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E118CRB/8
    • Color Black with Red
    • Size 8
    • Style Contour Cuff
    • Application Electrical Safety
    • Glove Material Type Rubber
    • Glove Type Rubber Insulating Glove
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    High Voltage Linemen's Gloves