Edwards Signaling E104A E100 Series Lumatone Audio Signal, 16mA-0.30mA | Graybar Store
     
Edwards Signaling - E100 Series Lumatone Audio Signal, 16mA-0.30mA - E104A
+ / - Hover over image to Zoom
Other Views

    E100 Series Lumatone Audio Signal, 16mA-0.30mA

    Manufacturer: Edwards Signaling
    Manufacturer #: E104A
    SKU: 88086276
    $41.95
    Checking Pricing
         
    Amperage:0.016 - 0.030A
    Color / Finish:Black
    Dimensions:1 11/25in. Diam X 1 3/4in. Deep
    Temp. Rating:32 to 131F (0 to 55C)
    Voltage (Volts):12/24V DC
    Volume:Up to 89 dB at 1 ft
    Watts:0.20 - 0.75A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # E104A
    • Dimensions 1 11/25in. Diam X 1 3/4in. Deep
    • Voltage (Volts) 12/24V DC
    • Amperage 0.016 - 0.030A
    • UNSPSC 46171602
    • Color / Finish Black
    • Temp. Rating 32 to 131F (0 to 55C)
    • Volume Up to 89 dB at 1 ft
    • Watts 0.20 - 0.75A
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Lumatone steady audio signal with 1.3 mcd LED
    Lumatone steady audio signal with 1.3 mcd LED