Crouse Hinds (Eaton) E1018-1631 E1018 Female Receptacle, Threaded Stud 3/4 in., Black | Graybar Store
     
Crouse Hinds (Eaton) - E1018 Female Receptacle, Threaded Stud 3/4 in., Black - E1018-1631
+ / - Hover over image to Zoom
Other Views

    E1018 Female Receptacle, Threaded Stud 3/4 in., Black

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: E1018-1631
    SKU: 22116346
    $61.21
    Checking Pricing
         
    Amperage:400A
    Cable Gauge:2 to 4/0 AWG
    Color:Black
    Gender:Female
    Voltage Rating:600V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # E1018-1631
    • Color Black
    • Gender Female
    • Amperage 400A
    • UNSPSC 39121406
    • Cable Gauge 2 to 4/0 AWG
    • Voltage Rating 600V AC/DC
    • SKU Spec Sheet
      E1018-1631 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    E1018 Female Receptacle, Threaded Stud 3/4 in., Black
    Standard: CSA