Crouse Hinds (Eaton) E1017-357 E1017 Male Plug, Non-Vulcanized, Double Set Screw, 350 to 500 MCM, Brown | Graybar Store
     
Crouse Hinds (Eaton) - E1017 Male Plug, Non-Vulcanized, Double Set Screw, 350 to 500 MCM, Brown - E1017-357
+ / - Hover over image to Zoom
Other Views

    E1017 Male Plug, Non-Vulcanized, Double Set Screw, 350 to 500 MCM, Brown

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: E1017-357
    SKU: 22116311
    $241.56
    Checking Pricing
         
    Amperage:545A
    Cable Gauge:350 to 500 MCM
    Color:Brown
    Gender:Male
    Voltage Rating:600V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # E1017-357
    • Color Brown
    • Gender Male
    • Amperage 545A
    Product Overview:
    E1017 Male Plug, Non-Vulcanized, Double Set Screw, 350 to 500 MCM, Brown