Crouse Hinds (Eaton) E1016-8391 E1016 Female Plug, Non-Vulcanized, Double Set Screw, 2/0, TO 4/0, Green | Graybar Store
     
Crouse Hinds (Eaton) - E1016 Female Plug, Non-Vulcanized, Double Set Screw, 2/0, TO 4/0, Green - E1016-8391
+ / - Hover over image to Zoom
Other Views

    E1016 Female Plug, Non-Vulcanized, Double Set Screw, 2/0, TO 4/0, Green

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: E1016-8391
    SKU: 97119346
    $56.94
    Checking Pricing
         
    Amperage:400A
    Cable Gauge:2/0 to 4/0 AWG
    Color:Green
    Gender:Female
    Voltage Rating:600V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # E1016-8391
    • Color Green
    • Gender Female
    • Amperage 400A
    • UNSPSC 39121406
    • Cable Gauge 2/0 to 4/0 AWG
    • Voltage Rating 600V AC/DC
    • SKU Spec Sheet
      E1016-8391 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    E1016 Female Plug, Non-Vulcanized, Double Set Screw, 2/0, TO 4/0, Green