Crouse Hinds (Eaton) E1016-8387 Cam-Lok™ J-Series E1016 Non-Vulcanized Double Set Screw Female Plug | Graybar Store
     
Crouse Hinds (Eaton) - Cam-Lok™ J-Series E1016 Non-Vulcanized Double Set Screw Female Plug - E1016-8387
+ / - Hover over image to Zoom
Other Views

    Cam-Lok™ J-Series E1016 Non-Vulcanized Double Set Screw Female Plug

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: E1016-8387
    SKU: 94039404
    $57.03
    Checking Pricing
         
    Amperage:400A
    Color:Black
    Gender:Female
    Voltage Rating:600V AC/DC
    Wire Size:2/0 to 4/0 AWG
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # E1016-8387
    • Color Black
    • Gender Female
    • Amperage 400A
    • UNSPSC 39121406
    • Wire Size 2/0 to 4/0 AWG
    • Voltage Rating 600V AC/DC
    • SKU Spec Sheet
      E1016-8387 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cam-Lok™ J-Series E1016 Non-Vulcanized Double Set Screw Female Plug
    NEMA 3R Enclosure; Temperature Rating -40 to 105 deg. D