Crouse Hinds (Eaton) E1016-1732 E1016 Female Receptacle, Double Set Screw, No. 2 to 4/0, Brown | Graybar Store
     
Crouse Hinds (Eaton) - E1016 Female Receptacle, Double Set Screw, No. 2 to 4/0, Brown - E1016-1732
+ / - Hover over image to Zoom
Other Views

    E1016 Female Receptacle, Double Set Screw, No. 2 to 4/0, Brown

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: E1016-1732
    SKU: 99576215
    $84.82
    Checking Pricing
         
    Amperage:400A
    Cable Gauge:2 to 4/0 AWG
    Color:Brown
    Gender:Female
    Voltage Rating:600V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # E1016-1732
    • Color Brown
    • Gender Female
    • Amperage 400A
    • UNSPSC 39121406
    • Cable Gauge 2 to 4/0 AWG
    • Voltage Rating 600V AC/DC
    • SKU Spec Sheet
      E1016-1732 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    E1016 Female Receptacle, Double Set Screw, No. 2 to 4/0, Brown
    Standard: UL, CSA