Crouse Hinds (Eaton) E1016-1705BB E1016 Male Receptacle, Double Hole Busbar, White | Graybar Store
     
Crouse Hinds (Eaton) - E1016 Male Receptacle, Double Hole Busbar, White - E1016-1705BB
+ / - Hover over image to Zoom
Other Views

    E1016 Male Receptacle, Double Hole Busbar, White

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: E1016-1705BB
    SKU: 22116020
    $122.71
    Checking Pricing
         
    Amperage:400A
    Cable Gauge:2 to 4/0 AWG
    Color:White
    Gender:Male
    Voltage Rating:600V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # E1016-1705BB
    • Color White
    • Gender Male
    • Amperage 400A
    • UNSPSC 39121406
    • Cable Gauge 2 to 4/0 AWG
    • Voltage Rating 600V AC/DC
    • SKU Spec Sheet
      E1016-1705BB Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    E1016 Male Receptacle Double Hole Busbar, White
    Standard: UL, CSA