Crouse Hinds (Eaton) E1016-1704 E1016 Male Receptacle, Double Set Screw, No. 2 to 4/0, Green | Graybar Store
     
Crouse Hinds (Eaton) - E1016 Male Receptacle, Double Set Screw, No. 2 to 4/0, Green - E1016-1704
+ / - Hover over image to Zoom
Other Views

    E1016 Male Receptacle, Double Set Screw, No. 2 to 4/0, Green

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: E1016-1704
    SKU: 97127264
    $77.82
    Checking Pricing
         
    Amperage:400A
    Cable Gauge:2 to 4/0 AWG
    Color:Green
    Gender:Male
    Voltage Rating:600V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # E1016-1704
    • Color Green
    • Gender Male
    • Amperage 400A
    • UNSPSC 39121406
    Product Overview:
    E1016 Male Receptacle, Double Set Screw, No. 2 to 4/0, Green
    Standard: UL, CSA