Crouse Hinds (Eaton) E1016-1700BB E1016 Male Receptacle, Double Hole Busbar, Black | Graybar Store
     
Crouse Hinds (Eaton) - E1016 Male Receptacle, Double Hole Busbar, Black - E1016-1700BB
+ / - Hover over image to Zoom
Other Views

    E1016 Male Receptacle, Double Hole Busbar, Black

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: E1016-1700BB
    SKU: 22116009
    $112.58
    Checking Pricing
         
    Amperage:400A
    Cable Gauge:2 to 4/0 AWG
    Color:Black
    Gender:Male
    Voltage Rating:600V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # E1016-1700BB
    • Color Black
    • Gender Male
    • Amperage 400A
    • UNSPSC 39121406
    Product Overview:
    E1016 Male Receptacle Double Hole Busbar, Black
    Standard: UL, CSA