Crouse Hinds (Eaton) E1016-1635S E1016 Female Receptacle, Threaded Stud 1-1/8 in., Green | Graybar Store
     
Crouse Hinds (Eaton) - E1016 Female Receptacle, Threaded Stud 1-1/8 in., Green - E1016-1635S
+ / - Hover over image to Zoom
Other Views

    E1016 Female Receptacle, Threaded Stud 1-1/8 in., Green

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: E1016-1635S
    SKU: 22115987
    $61.11
    Checking Pricing
         
    Amperage:400A
    Cable Gauge:6 AWG to 250 MCM
    Color:Green
    Gender:Female
    Voltage Rating:600V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # E1016-1635S
    • Color Green
    • Gender Female
    • Amperage 400A
    • UNSPSC 39121406
    • Cable Gauge 6 AWG to 250 MCM
    • Voltage Rating 600V AC/DC
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    E1016 Female Receptacle, Threaded Stud 1-1/8 in., Green
    Standard: UL 498, CSA C22.77