Crouse Hinds (Eaton) E1016-1605S Cam-Lok™ J-Series E1016 Male Insulated Receptacle With 1-1/8 in. Threaded Stud | Graybar Store
     
Crouse Hinds (Eaton) - Cam-Lok™ J-Series E1016 Male Insulated Receptacle With 1-1/8 in. Threaded Stud - E1016-1605S
+ / - Hover over image to Zoom
Other Views

    Cam-Lok™ J-Series E1016 Male Insulated Receptacle With 1-1/8 in. Threaded Stud

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: E1016-1605S
    SKU: 99520665
    $61.11
    Checking Pricing
         
    Amperage:400A
    Color:White
    Gender:Male
    Voltage Rating:600V AC/DC
    Wire Size:6 to 250 MCM
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # E1016-1605S
    • Color White
    • Gender Male
    • Amperage 400A
    • UNSPSC 39121406
    • Wire Size 6 to 250 MCM
    • Voltage Rating 600V AC/DC
    • SKU Spec Sheet
      E1016-1605S Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Cam-Lok™ J-Series E1016 Male Insulated Receptacle With 1-1/8 in. Threaded Stud
    NEMA 3R Enclosure; Temperature Rating -40 to 105 deg. D