Crouse Hinds (Eaton) E1016-1601S E1016 Male Receptacle, Threaded Stud, 1-1/8 in., Yellow | Graybar Store
     
Crouse Hinds (Eaton) - E1016 Male Receptacle, Threaded Stud, 1-1/8 in., Yellow - E1016-1601S
+ / - Hover over image to Zoom
Other Views

    E1016 Male Receptacle, Threaded Stud, 1-1/8 in., Yellow

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: E1016-1601S
    SKU: 22085026
    $56.07
    Checking Pricing
         
    Amperage:400A
    Cable Gauge:6 AWG to 250 MCM
    Color:Yellow
    Gender:Male
    Voltage Rating:600V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # E1016-1601S
    • Color Yellow
    • Gender Male
    • Amperage 400A
    • UNSPSC 39121406
    Product Overview:
    E1016 Male Receptacle, Threaded Stud, 1-1/8 in., Yellow
    Standard: UL 498, CSA C22.9