Crouse Hinds (Eaton) E1015-2368 E1015 Male-Male Adapter, Blue | Graybar Store
     
Crouse Hinds (Eaton) - E1015 Male-Male Adapter, Blue - E1015-2368
+ / - Hover over image to Zoom
Other Views

    E1015 Male-Male Adapter, Blue

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: E1015-2368
    SKU: 25625409
    $129.38
    Checking Pricing
         
    Amperage:150A
    Color:Blue
    Gender:Male-Male
    Voltage Rating:600V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # E1015-2368
    • Color Blue
    • Gender Male-Male
    • Amperage 150A
    Product Overview:
    E1015 Male-Male Adapter, Blue