Crouse Hinds (Eaton) E1015-2352 E1015 Female-Female Adapter, Black | Graybar Store
     
Crouse Hinds (Eaton) - E1015 Female-Female Adapter, Black - E1015-2352
+ / - Hover over image to Zoom
Other Views

    E1015 Female-Female Adapter, Black

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: E1015-2352
    SKU: 22115906
    $135.42
    Checking Pricing
         
    Amperage:150A
    Color:Black
    Gender:Female-Female
    Voltage Rating:600V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # E1015-2352
    • Color Black
    • Gender Female-Female
    • Amperage 150A
    Product Overview:
    E1015 Female-Female Adapter, Black