Corning E050502T5120002M Fiber Patch Cables, LC to LC, Duplex, Blue, Multimode (OM3), 2 M. L, 2 | Graybar Store
     
Corning - Fiber Patch Cables, LC to LC, Duplex, Blue, Multimode (OM3), 2 M. L, 2 - E050502T5120002M
+ / - Hover over image to Zoom
Other Views

    Fiber Patch Cables, LC to LC, Duplex, Blue, Multimode (OM3), 2 M. L, 2

    Manufacturer: Corning
    Manufacturer #: E050502T5120002M
    SKU: 25268720
    $60.73
    Checking Pricing
         
    Quick Order:Y
    Fiber Category:Multimode (OM3)
    Length (Meters):2.0
    No. of Connectors:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # E050502T5120002M
    • Connector Configuration LC to LC
    • Fiber Cord Type Duplex
    • Jacket Color Blue
    • Length (Meters) 2.0
    • No. of Connectors 2
    • UNSPSC 43223300
    • Fiber Category Multimode (OM3)
    • Country of Origin MX - Mexico
    Product Overview:
    LC to LC, Duplex, Blue, Multimode - OM3, 2 m, 2