Salisbury E014Y/9 Class 0 Low Voltage Lineman Gloves , Size 9 | Graybar Store
     
Salisbury - Class 0 Low Voltage Lineman Gloves , Size 9 - E014Y/9
+ / - Hover over image to Zoom
Other Views

    Class 0 Low Voltage Lineman Gloves , Size 9

    Manufacturer: Salisbury
    Manufacturer #: E014Y/9
    SKU: 25401496
    $92.09
    Checking Pricing
         
    Color:yellow
    Glove Material Type:Type 1 natural rubber
    Size:9
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E014Y/9
    • Color yellow
    • Size 9
    • Application electrical insulating, max usage 1000V AC
    • UNSPSC 46181504
    • Glove Material Type Type 1 natural rubber
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 0, 14in. electrical insulating glove, yellow, size 9