Salisbury E014Y/11 Class 0 Low Voltage Lineman Gloves , Size 11 | Graybar Store
     
Salisbury - Class 0 Low Voltage Lineman Gloves , Size 11 - E014Y/11
+ / - Hover over image to Zoom
Other Views

    Class 0 Low Voltage Lineman Gloves , Size 11

    Manufacturer: Salisbury
    Manufacturer #: E014Y/11
    SKU: 25401500
    $92.07
    Checking Pricing
         
    Color:yellow
    Glove Material Type:Type 1 natural rubber
    Size:11
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E014Y/11
    • Color yellow
    • Size 11
    • Application electrical insulating, max usage 1000V AC
    • Glove Material Type Type 1 natural rubber
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 0, 14in. electrical insulating glove, yellow, size 11