Salisbury E011Y/8 Class 0 Low Voltage Rubber Glove, Size 8 | Graybar Store
     
Salisbury - Class 0 Low Voltage Rubber Glove, Size 8 - E011Y/8
+ / - Hover over image to Zoom
Other Views

    Class 0 Low Voltage Rubber Glove, Size 8

    Manufacturer: Salisbury
    Manufacturer #: E011Y/8
    SKU: 99701086
    $136.86
    Checking Pricing
         
    Color:yellow
    Glove Material Type:Type 1 natural rubber
    Size:8
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E011Y/8
    • Color yellow
    • Size 8
    • Application electrical insulating, max usage 1000V AC
    • UNSPSC 46181537
    • Glove Material Type Type 1 natural rubber
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 0, 11in., electrical insulating glove, yellow, size 8