Salisbury E011Y/10 Class 0 Low Voltage Rubber Glove, Size 10.5 | Graybar Store
     
Salisbury - Class 0 Low Voltage Rubber Glove, Size 10.5 - E011Y/10
+ / - Hover over image to Zoom
Other Views

    Class 0 Low Voltage Rubber Glove, Size 10.5

    Manufacturer: Salisbury
    Manufacturer #: E011Y/10
    SKU: 99682981
    $90.38
    Checking Pricing
         
    Color:yellow
    Glove Material Type:Type 1 natural rubber
    Size:10.5
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E011Y/10
    • Color yellow
    • Size 10.5
    • Application electrical insulating, max usage 1000V AC
    • Glove Material Type Type 1 natural rubber
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 0, 11in., electrical insulating glove, yellow, size 10 1/2