Salisbury E011BY/9H Glove, Black with Yellow, Rubber, Rubber Insulating Glove, 9H, Straight Cuff | Graybar Store
     
Salisbury - Glove, Black with Yellow, Rubber, Rubber Insulating Glove, 9H, Straight Cuff - E011BY/9H
+ / - Hover over image to Zoom
Other Views

    Glove, Black with Yellow, Rubber, Rubber Insulating Glove, 9H, Straight Cuff

    Manufacturer: Salisbury
    Manufacturer #: E011BY/9H
    SKU: 25401447
    $143.33
    Checking Pricing
         
    Quick Order:Y
    Color:Black with Yellow
    Glove Material Type:Rubber
    Size:9H
    Style:Straight Cuff
    Glove Type:Rubber Insulating Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E011BY/9H
    • Color Black with Yellow
    • Size 9H
    • Style Straight Cuff
    • Application Electrical Safety
    • Glove Material Type Rubber
    • Glove Type Rubber Insulating Glove
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 0 Electrical Insulating Rubber Gloves