Salisbury E0011BL/8 Glove, Blue, Rubber, Rubber Insulating Glove, 8, Straight Cuff | Graybar Store
     
Salisbury - Glove, Blue, Rubber, Rubber Insulating Glove, 8, Straight Cuff - E0011BL/8
+ / - Hover over image to Zoom
Other Views

    Glove, Blue, Rubber, Rubber Insulating Glove, 8, Straight Cuff

    Manufacturer: Salisbury
    Manufacturer #: E0011BL/8
    SKU: 94036502
    $97.71
    Checking Pricing
         
    Quick Order:Y
    Color:Blue
    Glove Material Type:Rubber
    Size:8
    Style:Straight Cuff
    Glove Type:Rubber Insulating Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Salisbury
    • Manufacturer # E0011BL/8
    • Color Blue
    • Size 8
    • Style Straight Cuff
    • Application Electrical Safety
    • Glove Material Type Rubber
    • Glove Type Rubber Insulating Glove
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Class 00 Electrical Insulating Rubber Gloves - 11 inch