Crouse Hinds (Eaton) E-Z1016-8387 E-Z1016 FEMale Plug, Double Set Screw, 2/0, TO 4/0, Black | Graybar Store
     
Crouse Hinds (Eaton) - E-Z1016 FEMale Plug, Double Set Screw, 2/0, TO 4/0, Black - E-Z1016-8387
+ / - Hover over image to Zoom
Other Views

    E-Z1016 FEMale Plug, Double Set Screw, 2/0, TO 4/0, Black

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: E-Z1016-8387
    SKU: 99682686
    $54.04
    Checking Pricing
         
    Amperage:400A
    Cable Gauge:2 to 4/0 AWG
    Color:Black
    Gender:Female
    Voltage Rating:600V
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # E-Z1016-8387
    • Color Black
    • Gender Female
    • Amperage 400A
    • UNSPSC 39121406
    • Cable Gauge 2 to 4/0 AWG
    • Voltage Rating 600V
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    E-Z1016 FEMale Plug, Double Set Screw, 2/0, TO 4/0, Black