Crouse Hinds (Eaton) E-Z1016-8355 E-Z1016 Male Plug, Double Set Screw, Cable Size No. 2 TO 2/0, White | Graybar Store
     
Crouse Hinds (Eaton) - E-Z1016 Male Plug, Double Set Screw, Cable Size No. 2 TO 2/0, White - E-Z1016-8355
+ / - Hover over image to Zoom
Other Views

    E-Z1016 Male Plug, Double Set Screw, Cable Size No. 2 TO 2/0, White

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: E-Z1016-8355
    SKU: 99682670
    $56.94
    Checking Pricing
         
    Amperage:300A
    Cable Gauge:2 to 2/0 AWG
    Color:White
    Gender:Male
    Voltage Rating:600V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # E-Z1016-8355
    • Color White
    • Gender Male
    • Amperage 300A
    • UNSPSC 39121406
    • Cable Gauge 2 to 2/0 AWG
    • Voltage Rating 600V AC/DC
    • SKU Spec Sheet
      E-Z1016-8355 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    E-Z1016 Male Plug, Double Set Screw, Cable Size No. 2 TO 2/0, White