Crouse Hinds (Eaton) E-Z1016-8350 E-Z1016 Male Plug, Double Set Screw, Cable Size No. 2 TO 2/0, Black | Graybar Store
     
Crouse Hinds (Eaton) - E-Z1016 Male Plug, Double Set Screw, Cable Size No. 2 TO 2/0, Black - E-Z1016-8350
+ / - Hover over image to Zoom
Other Views

    E-Z1016 Male Plug, Double Set Screw, Cable Size No. 2 TO 2/0, Black

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: E-Z1016-8350
    SKU: 99682669
    $52.21
    Checking Pricing
         
    Amperage:300A
    Cable Gauge:2 to 2/0 AWG
    Color:Black
    Gender:Male
    Voltage Rating:600V AC/DC
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # E-Z1016-8350
    • Color Black
    • Gender Male
    • Amperage 300A
    • UNSPSC 39121406
    Product Overview:
    E-Z1016 Male Plug, Double Set Screw, Cable Size No. 2 TO 2/0, Black