Allied Tube and Conduit 101550 E-Z Pull& EMT Electrical Metallic Tubing Conduit, 3/7 in. | Graybar Store
     
Allied Tube and Conduit - E-Z Pull& EMT Electrical Metallic Tubing Conduit, 3/7 in. - 101550
+ / - Hover over image to Zoom
Other Views

    E-Z Pull& EMT Electrical Metallic Tubing Conduit, 3/7 in.

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: 101550
    SKU: 25264300
    $0.00
    Checking Pricing
         
    Length:10 ft.
    Trade Size (Inches):3/4
    Color / Finish:Silver
    Material:Steel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # 101550
    • UNSPSC 39131706
    • Color / Finish Silver
    • Length 10 ft.
    • Radius straight
    • Material Steel
    • Trade Size (Inches) 3/4
    • SKU Spec Sheet
      101550 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    EMT 3/4" 10 FT ELECTRICAL METALLIC TUBING Material: EMT Tubing
    EMT 3/4" 10 FT ELECTRICAL METALLIC TUBING Material: EMT Tubing