Allied Tube and Conduit 101568 E-Z Pull& EMT Electrical Metallic Tubing Conduit | Graybar Store
     
Allied Tube and Conduit - E-Z Pull& EMT Electrical Metallic Tubing Conduit - 101568
+ / - Hover over image to Zoom
Other Views

    E-Z Pull& EMT Electrical Metallic Tubing Conduit

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: 101568
    SKU: 25264301
    $0.00
    Checking Pricing
         
    Length:10 ft.
    Trade Size (Inches):3/4
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # 101568
    • UNSPSC 39131706
    • Length 10 ft.
    Product Overview:
    EMT 1 inch 10 ft. electrical metallic tubing