Allied Tube and Conduit 101592 E-Z Pull& EMT Electrical Metallic Tubing Conduit, 2 in. | Graybar Store
     
Allied Tube and Conduit - E-Z Pull& EMT Electrical Metallic Tubing Conduit, 2 in. - 101592
+ / - Hover over image to Zoom
Other Views

    E-Z Pull& EMT Electrical Metallic Tubing Conduit, 2 in.

    Manufacturer: Allied Tube and Conduit
    Manufacturer #: 101592
    SKU: 25264304
    $0.00
    Checking Pricing
         
    Length:10 ft.
    Trade Size (Inches):2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Allied Tube and Conduit
    • Manufacturer # 101592
    • UNSPSC 39131706
    • Length 10 ft.
    • Radius straight
    Product Overview:
    EMT 2 inch 10 ft. electrical metallic tubing