Square D (Schneider Electric) E Frame Thermal Magnetic Circuit Breaker, 3 Pole, 480Y/277V | Graybar Store
 
Hurricane Florence has affected the operating hours of some of Graybar’s locations. We will post updates on our locations here.
   
Square D (Schneider Electric) - E Frame Thermal Magnetic Circuit Breaker, 3 Pole, 480Y/277V
+ / - Hover over image to Zoom
Other Views

    E Frame Thermal Magnetic Circuit Breaker, 3 Pole, 480Y/277V

    Manufacturer: Square D (Schneider Electric)
         

    Square D by Schneider Electric lighting panelboard miniature bolt-on mount circuit breaker.

    • Has box-type lugs to accommodate 12 - 2/0 AWG aluminum and 14 - 2/0 AWG copper wires.
    • Voltage rating of 480Y/277 VAC
    • Miniature circuit breaker has mounting bolts to hold the breaker in place.
    • Ideally designed to offer superior overload and short circuit protection.
    • Circuit breaker is an ideal choice for NF series panel-boards.
    • Miniature circuit breaker is UL listed and CSA certified.
    • HACR Rated
    • Manufacturer Square D (Schneider Electric)
    Select Filter Options Below ( 27 items found )
    Mfg Part #
    SKU
    Mounting Type
    Amps
    Interrupting Rating
    Pole
    Voltage (Volts)
    Price
    EDB34030
    96058956
    Bolt On Mount
    30A
    18kA
    480Y/277
    $618.71 / EA
    SKU
    96058956
    Mounting Type
    Bolt On Mount
    Amps
    30A
    Interrupting Rating
    18kA
    Pole
    Voltage (Volts)
    480Y/277
    $618.71 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EDB34050
    96058957
    Bolt On Mount
    50A
    18kA
    480Y/277
    $586.44 / EA
    SKU
    96058957
    Mounting Type
    Bolt On Mount
    Amps
    50A
    Interrupting Rating
    18kA
    Pole
    Voltage (Volts)
    480Y/277
    $586.44 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EDB34060
    96058958
    Bolt On Mount
    60A
    18kA
    480Y/277
    $603.40 / EA
    SKU
    96058958
    Mounting Type
    Bolt On Mount
    Amps
    60A
    Interrupting Rating
    18kA
    Pole
    Voltage (Volts)
    480Y/277
    $603.40 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EDB34070
    96058960
    Bolt On Mount
    70A
    18kA
    480Y/277
    $777.18 / EA
    SKU
    96058960
    Mounting Type
    Bolt On Mount
    Amps
    70A
    Interrupting Rating
    18kA
    Pole
    Voltage (Volts)
    480Y/277
    $777.18 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EDB34080
    96058962
    Bolt On Mount
    80A
    18kA
    480Y/277
    $777.18 / EA
    SKU
    96058962
    Mounting Type
    Bolt On Mount
    Amps
    80A
    Interrupting Rating
    18kA
    Pole
    Voltage (Volts)
    480Y/277
    $777.18 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EDB34100
    96058965
    Bolt On Mount
    100A
    18kA
    480Y/277
    $793.05 / EA
    SKU
    96058965
    Mounting Type
    Bolt On Mount
    Amps
    100A
    Interrupting Rating
    18kA
    Pole
    Voltage (Volts)
    480Y/277
    $793.05 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EDB34040
    96071692
    Bolt On Mount
    40A
    18kA
    480Y/277
    $588.16 / EA
    SKU
    96071692
    Mounting Type
    Bolt On Mount
    Amps
    40A
    Interrupting Rating
    18kA
    Pole
    Voltage (Volts)
    480Y/277
    $588.16 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EDB34025
    96075935
    Bolt On Mount
    25A
    18kA
    480Y/277
    $568.99 / EA
    SKU
    96075935
    Mounting Type
    Bolt On Mount
    Amps
    25A
    Interrupting Rating
    18kA
    Pole
    Voltage (Volts)
    480Y/277
    $568.99 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EDB34125
    96077660
    Bolt On Mount
    125A
    18kA
    480Y/277
    $1938.37 / EA
    SKU
    96077660
    Mounting Type
    Bolt On Mount
    Amps
    125A
    Interrupting Rating
    18kA
    Pole
    Voltage (Volts)
    480Y/277
    $1938.37 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EGB34020
    97128065
    Bolt On Mount
    20A
    35kA
    480Y/277
    $969.65 / EA
    SKU
    97128065
    Mounting Type
    Bolt On Mount
    Amps
    20A
    Interrupting Rating
    35kA
    Pole
    Voltage (Volts)
    480Y/277
    $969.65 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EGB34030
    97128066
    Bolt On Mount
    30A
    35kA
    480Y/277
    $969.65 / EA
    SKU
    97128066
    Mounting Type
    Bolt On Mount
    Amps
    30A
    Interrupting Rating
    35kA
    Pole
    Voltage (Volts)
    480Y/277
    $969.65 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EDB34015
    96058954
    Bolt On Mount
    15A
    18kA
    480Y/277
    $596.99 / EA
    SKU
    96058954
    Mounting Type
    Bolt On Mount
    Amps
    15A
    Interrupting Rating
    18kA
    Pole
    Voltage (Volts)
    480Y/277
    $596.99 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EGB34050
    97128067
    Bolt On Mount
    50A
    35kA
    480Y/277
    $1698.96 / EA
    SKU
    97128067
    Mounting Type
    Bolt On Mount
    Amps
    50A
    Interrupting Rating
    35kA
    Pole
    Voltage (Volts)
    480Y/277
    $1698.96 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EGB34060
    97194559
    Bolt On Mount
    60A
    35kA
    480Y/277
    $1009.75 / EA
    SKU
    97194559
    Mounting Type
    Bolt On Mount
    Amps
    60A
    Interrupting Rating
    35kA
    Pole
    Voltage (Volts)
    480Y/277
    $1009.75 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EDB34090
    96058964
    Bolt On Mount
    90A
    18kA
    480Y/277
    $1368.48 / EA
    SKU
    96058964
    Mounting Type
    Bolt On Mount
    Amps
    90A
    Interrupting Rating
    18kA
    Pole
    Voltage (Volts)
    480Y/277
    $1368.48 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EGB34040
    97128071
    Bolt On Mount
    40A
    35kA
    480Y/277
    $1698.96 / EA
    SKU
    97128071
    Mounting Type
    Bolt On Mount
    Amps
    40A
    Interrupting Rating
    35kA
    Pole
    Voltage (Volts)
    480Y/277
    $1698.96 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EDB34020
    96058955
    Bolt On Mount
    20A
    18kA
    480Y/277
    $608.37 / EA
    SKU
    96058955
    Mounting Type
    Bolt On Mount
    Amps
    20A
    Interrupting Rating
    18kA
    Pole
    Voltage (Volts)
    480Y/277
    $608.37 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EGB34100
    97128070
    Bolt On Mount
    100A
    35kA
    480Y/277
    $1125.50 / EA
    SKU
    97128070
    Mounting Type
    Bolt On Mount
    Amps
    100A
    Interrupting Rating
    35kA
    Pole
    Voltage (Volts)
    480Y/277
    $1125.50 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EGB34025
    96097828
    Bolt On Mount
    25A
    3-Pole
    277 V AC
    $1698.96 / EA
    SKU
    96097828
    Mounting Type
    Bolt On Mount
    Amps
    25A
    Interrupting Rating
    Pole
    3-Pole
    Voltage (Volts)
    277 V AC
    $1698.96 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EGB34035
    97275347
    Bolt On Mount
    35A
    3-Pole
    277 V AC
    $1698.96 / EA
    SKU
    97275347
    Mounting Type
    Bolt On Mount
    Amps
    35A
    Interrupting Rating
    Pole
    3-Pole
    Voltage (Volts)
    277 V AC
    $1698.96 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EDB34045
    97184131
    Bolt On Mount
    45A
    3-Pole
    277 V AC
    $1004.96 / EA
    SKU
    97184131
    Mounting Type
    Bolt On Mount
    Amps
    45A
    Interrupting Rating
    Pole
    3-Pole
    Voltage (Volts)
    277 V AC
    $1004.96 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EDB34110
    97128073
    Bolt On Mount
    110A
    3-Pole
    277 V AC
    $2178.59 / EA
    SKU
    97128073
    Mounting Type
    Bolt On Mount
    Amps
    110A
    Interrupting Rating
    Pole
    3-Pole
    Voltage (Volts)
    277 V AC
    $2178.59 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EGB34015
    97128064
    Bolt On Mount
    15A
    3-Pole
    277 V AC
    $891.78 / EA
    SKU
    97128064
    Mounting Type
    Bolt On Mount
    Amps
    15A
    Interrupting Rating
    Pole
    3-Pole
    Voltage (Volts)
    277 V AC
    $891.78 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EDB34035
    96075936
    Bolt On Mount
    35A
    3-Pole
    277 V AC
    $1004.96 / EA
    SKU
    96075936
    Mounting Type
    Bolt On Mount
    Amps
    35A
    Interrupting Rating
    Pole
    3-Pole
    Voltage (Volts)
    277 V AC
    $1004.96 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EGB34070
    97128069
    Bolt On Mount
    70A
    3-Pole
    277 V AC
    $1940.81 / EA
    SKU
    97128069
    Mounting Type
    Bolt On Mount
    Amps
    70A
    Interrupting Rating
    Pole
    3-Pole
    Voltage (Volts)
    277 V AC
    $1940.81 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EGB34090
    99495808
    Bolt On Mount
    90A
    3-Pole
    277 V AC
    $1940.81 / EA
    SKU
    99495808
    Mounting Type
    Bolt On Mount
    Amps
    90A
    Interrupting Rating
    Pole
    3-Pole
    Voltage (Volts)
    277 V AC
    $1940.81 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    EGB34125
    97202076
    Bolt On Mount
    125A
    3-Pole
    277 V AC
    $2842.88 / EA
    SKU
    97202076
    Mounting Type
    Bolt On Mount
    Amps
    125A
    Interrupting Rating
    Pole
    3-Pole
    Voltage (Volts)
    277 V AC
    $2842.88 / EA
    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock