Square D (Schneider Electric) EGB34040 E Frame Circuit Breaker, Bolt On, 3 Pole, 40A 480Y/277V | Graybar Store
Square D (Schneider Electric) - E Frame Circuit Breaker, Bolt On, 3 Pole, 40A 480Y/277V - EGB34040
+ / - Hover over image to Zoom
Other Views

    E Frame Circuit Breaker, Bolt On, 3 Pole, 40A 480Y/277V

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EGB34040
    SKU: 97128071
    $892.92
    Checking Pricing
         
    Mounting Type:Bolt-On
    Amps:40A
    Interrupting Rating:35kA
    Voltage (Volts):480Y/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EGB34040
    • Voltage (Volts) 480Y/277
    • UNSPSC 39121603
    • Amps 40A
    • Interrupting Rating 35kA
    • Mounting Type Bolt-On
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    E Frame 35kA HACR rated 40A 480Y/277V 3 pole bolt on circuit breaker. Interrupting rating 35kA.