Square D (Schneider Electric) EGB24020 E-Frame 35kA HACR-Rated 20A 480Y/277V 2-Pole Bolt-On Circuit Breaker | Graybar Store
Square D (Schneider Electric) - E-Frame 35kA HACR-Rated 20A 480Y/277V 2-Pole Bolt-On Circuit Breaker - EGB24020
+ / - Hover over image to Zoom
Other Views

    E-Frame 35kA HACR-Rated 20A 480Y/277V 2-Pole Bolt-On Circuit Breaker

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: EGB24020
    SKU: 97128062
    $1,165.67
    Checking Pricing
         
    Amps:20A
    Interrupting Rating:35kA
    Mounting Type:Bolt On Mount
    Voltage (Volts):480Y/277
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # EGB24020
    • Voltage (Volts) 480Y/277
    • UNSPSC 39121603
    • Amps 20A
    • Interrupting Rating 35kA
    • Mounting Type Bolt On Mount
    • SKU Spec Sheet
      EGB24020 Spec Sheet
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    E-Frame 35kA HACR-rated 20A 480Y/277V 2-pole bolt-on circuit breaker. Interrupting rating 35kA.