Thomas and Betts E 232 1/2 Clamp with Swing Connector, 1/2 in | Graybar Store
     
Thomas and Betts - Clamp with Swing Connector, 1/2 in - E 232 1/2
+ / - Hover over image to Zoom
Other Views

    Clamp with Swing Connector, 1/2 in

    Manufacturer: Thomas and Betts
    Manufacturer #: E 232 1/2
    SKU: 88255716
    $46.51
    Checking Pricing
         
    Color / Finish:Galv-Krom/Standard
    Length:1-5/8 in.
    Rod Size (Inches):1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E 232 1/2
    • Application Affords a convenient method of attaching to angled beams.
    • Type Beam Clamps & Hanger Rod Supports
    • UNSPSC 31162905
    • Color / Finish Galv-Krom/Standard
    • Length 1-5/8 in.
    • Materials Steel
    • Rod Size (Inches) 1/2 in.
    • SKU Spec Sheet
      E 232 1/2 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Clamp with Swing Connector, Rod Diameter 1/2 Inch, Steel
    Clamp with Swing Connector, Rod Diameter 1/2 Inch, Steel